For detailed information, other images and documents, please select individual articles from the following table.
High Temperature Neutral Silicone
NEUTRAL SILICONE HT is ideal for sealing, sealing and caulking joints at temperatures of up to +316ºC, with temperature peaks of up to +350°C, for the most diverse applications in the mechanical area
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Product cures quickly at room temperature under the action of air humidity, leaving the applied cord with permanent flexibility
- Flexibility at low (-62ºC) and high temperatures (+316ºC), resistant to temperature peaks of up to 350°C
- Does not require the use of conventional gaskets (paper and cork)
- Neutral curing product without odor
- Does not oxidize sensors and internal parts of the components where it is used
- Resistant to high temperatures
- Maintains elastic properties
- Product with various colors (can be applied to aluminum or iron engines)
- No need for conventional gasket
Should not be used on:
- Marble, granite, concrete
- In metals such as lead, brass and zinc
- Sealing aquariums
- On parts immersed in gasoline, water or oil
- Manufacture of spacer joints
Developed to seal, seal and caulk sealing joints in engines, gearboxes, water and oil pumps, boilers, heating and exhaust systems, finishing furnaces and greenhouses, industrial instrumentation, steam lines, etc. Replaces paper, cork, felt, silicone and rubber gaskets in all types of engines, oil pans, valve covers, transmission covers and casings, water and oil pump housing, and gearboxes. After vulcanization, it forms a leak-proof layer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!